- Peel-Off Visor Cover
| Color | Clear |
| Headgear Type | Hood |
| Type | Peel-Off, Visor Cover |
| Visor | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 51131373020 |
| Color | Clear |
| Headgear Type | Hood |
| Type | Peel-Off, Visor Cover |
| Visor | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 51131373020 |