- Plug
| Size (text) | 3/8 in FPT |
| Color | Metal |
| Length | 3 in |
| Body Size | 3/8 in |
| Type | Plug |
| Weight | 0.0 LB |
| EAN or UPC | 51131071551 |
| Size (text) | 3/8 in FPT |
| Color | Metal |
| Length | 3 in |
| Body Size | 3/8 in |
| Type | Plug |
| Weight | 0.0 LB |
| EAN or UPC | 51131071551 |