- Inhalation Port TR-654 Replacement Gaskets
description
- Replaceable orange gasket used on the 3M™ 6000 Series and 7800S Full Facepiece Respirators Series
features
- Approved 3M™ replacement part
- Gasket helps provide a seal between facepiece and cartridge or filter
- Designed for 3M Half and Full Facepiece Respirator 6000 and 7800 Series (sold separately)
- Replaceable part can potentially result in respiratory equipment cost savings
| Color | Gray |
| Clip-On Welding Shield | Yes |
| Material | Silicone |
| Mask Type | Full Facepiece Reusable |
| Eye Protection | Yes |
| Accessory Type | Inhalation Port |
| Silicone Faceseal | Yes |
| Cool Flow Exhalation Valve | No |
| Weight | 0.1 LB |
| EAN or UPC | 50051131071457 |

