- Squeeze Clamp
| Flow | 50 ft3/min |
| Accessory Type | Squeeze Clamp |
| Headgear Type | Hood |
| Valve Type | Air Regulating Valve |
| Supplied Air Respirator Style | W-Series Fixed Panels |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 51131070363 |
| Flow | 50 ft3/min |
| Accessory Type | Squeeze Clamp |
| Headgear Type | Hood |
| Valve Type | Air Regulating Valve |
| Supplied Air Respirator Style | W-Series Fixed Panels |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 51131070363 |