- Pouch Tape
- 6 in Length
- 5 in Width
| Thickness | 2.5 mil |
| Backing Material | Polypropylene Film |
| Type | Pouch Tape |
| Length | 6 in |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Adhesion Strength | 50 oz/in |
| Backing Thickness | 0.04 mm |
| Weight | 0.522 LB |
| EAN or UPC | 51131069541 |
| Thickness | 2.5 mil |
| Backing Material | Polypropylene Film |
| Type | Pouch Tape |
| Length | 6 in |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Adhesion Strength | 50 oz/in |
| Backing Thickness | 0.04 mm |
| Weight | 0.522 LB |
| EAN or UPC | 51131069541 |