3M
50051115315775
Hi-Strength Postforming 94 CA Fragrance Free Cylinder Spray Adhesive
Item #102832778
- 26.2 lb Container Size
- Large Cylinder Container
- Clear Color
| Open Time [Max] | 15 min |
| Flammability | Flammable |
| Container Size | 26.2 lb |
| Open Time [Min] | 1 min |
| Container Type | Large Cylinder |
| Assembly Type | Large Surface Lamination |
| Color | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 51115315770 |
