- Adhesive Transfer Tape
- 180 yd Length
- 54 in Width
- Clear Color
| Temperature Range [Min] | -40 °F |
| Width | 54 in |
| Primary Liner | 58# Polycoated Kraft Paper |
| Thickness | 5.2 mil |
| Performance | Best |
| Color | Clear |
| Temperature Range [Max] | 300 °F |
| Type | Adhesive Transfer Tape |
| Primary Liner Color | Tan |
| Assembly Type | Gasket Attachment |
| Primary Liner Thickness | 0.11 mm |
| Adhesive | Acrylic |
| Length | 180 yd |
| Weight | 76.0 LB |
| EAN or UPC | 51115256448 |

