- 7.6 lb Container Size
- Mini Cylinder Container
- Red Color
| Assembly Type | Large Surface Lamination |
| Open Time [Max] | 15 min |
| Open Time [Min] | 1 min |
| Container Size | 7.6 lb |
| Color | Red |
| Container Type | Mini Cylinder |
| Weight | 0.0 LB |
| EAN or UPC | 51115250187 |
| Assembly Type | Large Surface Lamination |
| Open Time [Max] | 15 min |
| Open Time [Min] | 1 min |
| Container Size | 7.6 lb |
| Color | Red |
| Container Type | Mini Cylinder |
| Weight | 0.0 LB |
| EAN or UPC | 51115250187 |