- Other Disc
| Width | 3 in |
| Color | Blue |
| Backing Material | Film |
| Length | 50 ft |
| Micron Grade | 9 ¼m |
| Weight | 0.0 LB |
| EAN or UPC | 51111698488 |
| Width | 3 in |
| Color | Blue |
| Backing Material | Film |
| Length | 50 ft |
| Micron Grade | 9 ¼m |
| Weight | 0.0 LB |
| EAN or UPC | 51111698488 |