- Other Disc
| Length | 50 ft |
| Micron Grade | 30 ¼m |
| Color | Green |
| Backing Material | Film |
| Width | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 51111698334 |
| Length | 50 ft |
| Micron Grade | 30 ¼m |
| Color | Green |
| Backing Material | Film |
| Width | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 51111698334 |