- Double Coated Tape
- 60 yd Length
- 54 in Width
- Clear Color
| Thickness | 6.7 mil |
| Color | Clear |
| Length | 60 yd |
| Width | 54 in |
| Type | Double Coated Tape |
| Weight | 18.0 LB |
| EAN or UPC | 48011585420 |
| Thickness | 6.7 mil |
| Color | Clear |
| Length | 60 yd |
| Width | 54 in |
| Type | Double Coated Tape |
| Weight | 18.0 LB |
| EAN or UPC | 48011585420 |