- Slip-Resistant Tape
- 60 ft Length
- 2 in Width
- Clear Color
- Heavy-Duty Grade
| Thickness | 0.9 mm |
| Performance | General Purpose |
| Adhesive | Pressure Sensitive Acrylic |
| Length | 60 ft |
| Temperature Range [Max] | 150 °F |
| Color | Clear |
| Type | Slip-Resistant Tape |
| Series | 600 - General Purpose |
| Grade | Heavy-Duty |
| Surface Material | Mineral |
| Temperature Range [Min] | 40 °F |
| Surface | Smooth |
| Weight | 1.65 LB |
| EAN or UPC | 48011264196 |

