- 312 in Length
- 6 in Width
- Aluminum Oxide Material
| Bond | Resin |
| Length | 312 in |
| Used With | All Metals |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Color | Maroon |
| Backing Material | Nylon Film |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 8.0 LB |
| EAN or UPC | 48011244907 |

