- 3' x 20' Overall Size
- Ebony Color
- Anti-fatigue and anti-slip Matting
- Designed for Work Areas
- Open Vinyl Construction
applications
- For wet or dry environments
features
- Extended ridge design provides increased traction in wet areas, helping reduce slips and falls
- Open Z-web design allows liquids and small debris to fall through to increase security of footing
- Special grease- and oil-resistant coating keeps mat resilient over time
- Chemically-resistant for harsh environments
| Width | 3 ft |
| Length | 20 ft |
| Color | Ebony |
| Material | Vinyl |
| Warranty | 2 Years |
| Weight | 63.0 LB |
| EAN or UPC | 48011202334 |

