- Resilient Tape
- 60 ft Length
- 24 in Width
- Gray Color
- Medium-Duty Grade
| Adhesive | Pressure Sensitive Acrylic |
| Thickness | 1.17 mm |
| Length | 60 ft |
| Color | Gray |
| Grade | Medium-Duty |
| Surface | Smooth |
| Type | Resilient Tape, Slip-Resistant |
| Weight | 23.15 LB |
| EAN or UPC | 50048011193279 |

