3M
50048011193224
Safety-Walk™ Slip-Resistant Medium Resilient Tapes & Treads 370
Item #102171554
-
Drop Ship Only
- Resilient Tape
- 60 ft Length
- 4 in Width
- Gray Color
- Medium-Duty Grade
applications
- For use on smooth, flat surfaces
- Best for light and medium traffic and barefoot areas
features
- Resilient, nonmineral, slip-resistant material
- Medium textured polymer
- Suitable for bare feet
| Series | 300 - Medium Resilient |
| Type | Resilient Tape, Slip-Resistant |
| Temperature Range [Min] | 40 °F |
| Surface Material | Synthetic Rubber |
| Length | 60 ft |
| Color | Gray |
| Temperature Range [Max] | 175 °F |
| Grade | Medium-Duty |
| Surface | Smooth |
| Thickness | 1.17 mm |
| Adhesive | Pressure Sensitive Acrylic |
| Substrate Material | Plastic Film |
| Weight | 3.9 LB |
| EAN or UPC | 48011193229 |
-
Drop Ship Only

