- Resilient Tape
- 60 ft Length
- 1 in Width
- Gray Color
- Medium-Duty Grade
| Temperature Range [Max] | 175 °F |
| Color | Gray |
| Surface | Smooth |
| Length | 60 ft |
| Grade | Medium-Duty |
| Adhesive | Pressure Sensitive Acrylic |
| Series | 300 - Medium Resilient |
| Surface Material | Synthetic Rubber |
| Thickness | 1.17 mm |
| Type | Resilient Tape, Slip-Resistant |
| Temperature Range [Min] | 40 °F |
| Weight | 1.0 LB |
| EAN or UPC | 48011193212 |

