- Fine Resilient Tape
- 60 ft Length
- 12 in Width
- White Color
- Light-Duty Grade
| Type | Fine Resilient Tape, Slip-Resistant |
| Temperature Range [Max] | 150 °F |
| Adhesive | Acrylic |
| Temperature Range [Min] | 50 °F |
| Surface | Smooth |
| Surface Material | Vinyl |
| Length | 60 ft |
| Color | White |
| Grade | Light-Duty |
| Weight | 9.7 LB |
| EAN or UPC | 50048011193194 |

