- Fine Resilient Tape
- 60 ft Length
- 4 in Width
- White Color
- Light-Duty Grade
| Temperature Range [Min] | 50 °F |
| Temperature Range [Max] | 150 °F |
| Surface Material | Vinyl |
| Length | 60 ft |
| Color | White |
| Surface | Smooth |
| Grade | Light-Duty |
| Adhesive | Acrylic |
| Type | Fine Resilient Tape, Slip-Resistant |
| Weight | 3.29 LB |
| EAN or UPC | 50048011193170 |

