- Resilient Tape
- 60 ft Length
- 48 in Width
- Black Color
- Medium-Duty Grade
applications
- For use on smooth, flat surfaces
- Best for light and medium traffic and barefoot areas
features
- Resilient, nonmineral, slip-resistant material
- Medium textured polymer
- Suitable for bare feet
| Temperature Range [Min] | 40 °F |
| Grade | Medium-Duty |
| Type | Resilient Tape, Slip-Resistant |
| Temperature Range [Max] | 175 °F |
| Substrate Material | Plastic Film |
| Length | 60 ft |
| Surface | Smooth |
| Surface Material | Synthetic Rubber |
| Adhesive | Pressure Sensitive Acrylic |
| Color | Black |
| Series | 300 - Medium Resilient |
| Weight | 47.6 LB |
| EAN or UPC | 48011193021 |

