- Resilient Tape
- 60 ft Length
- 12 in Width
- Black Color
- Medium-Duty Grade
| Surface | Smooth |
| Grade | Medium-Duty |
| Color | Black |
| Thickness | 1.17 mm |
| Adhesive | Pressure Sensitive Acrylic |
| Temperature Range [Min] | 40 °F |
| Series | 300 - Medium Resilient |
| Type | Resilient Tape, Slip-Resistant |
| Length | 60 ft |
| Temperature Range [Max] | 175 °F |
| Surface Material | Synthetic Rubber |
| Weight | 11.4 LB |
| EAN or UPC | 50048011192982 |

