- Conformable Tape
- 60 ft Length
- 24 in Width
- Black Color
- Heavy-Duty Grade
applications
- Ideal for use on diamond grade safety plates, steps and other irregular surfaces
features
- High friction, slip-resistant material with special aluminum backing that conforms around corners and adheres to irregular surfaces
| Thickness | 0.76 mm |
| Color | Black |
| Temperature Range [Max] | 175 °F |
| Surface Material | Mineral |
| Substrate Material | Aluminum Foil |
| Type | Conformable Tape, Slip-Resistant |
| Adhesive | Pressure Sensitive Acrylic |
| Temperature Range [Min] | 40 °F |
| Grade | Heavy-Duty |
| Series | 500 - Conformable |
| Surface | Irregular |
| Length | 60 ft |
| Weight | 21.7 LB |
| EAN or UPC | 48011192857 |

