- Slip-Resistant Tape
- 24 in Length
- 3/4 in Width
- Black Color
- Heavy-Duty Grade
| Length | 24 in |
| Temperature Range [Min] | 40 °F |
| Grade | Heavy-Duty |
| Adhesive | Pressure Sensitive Acrylic |
| Color | Black |
| Type | Slip-Resistant Tape |
| Temperature Range [Max] | 175 °F |
| Performance | General Purpose |
| Surface | Smooth |
| Surface Material | Mineral |
| Series | 600 - General Purpose |
| Weight | 1.32 LB |
| EAN or UPC | 48011192178 |

