- 4' x 6' Overall Size
- Black
- Has Vinyl Loops that scrape Dirt and Moisture
- Designed for Medium Traffic Entrances
features
- Vinyl foam backing to form a comfortable, cushioned walking surface
- Construction provides anti-fatigue as well as dirt trapping and collecting properties
| Color | Black |
| Material | Vinyl |
| Length | 6 ft |
| Thickness | 0.45 in |
| Width | 4 ft |
| Weight | 16.58 LB |
| EAN or UPC | 48011177908 |

