- Super Fine Grit
- 30 ft Length
- 12 in Width
- Flint Material
| Used With | All Metals |
| Grit | Super Fine |
| Color | White |
| Length | 30 ft |
| Material | Flint |
| Type of Abrasive | Non-Woven |
| Weight | 5.0 LB |
| EAN or UPC | 48011147611 |
| Used With | All Metals |
| Grit | Super Fine |
| Color | White |
| Length | 30 ft |
| Material | Flint |
| Type of Abrasive | Non-Woven |
| Weight | 5.0 LB |
| EAN or UPC | 48011147611 |