- 17 oz Aerosol
- Spot remover and upholstery cleaner
- Mild odor
- pH 8.5-9.5
description
- Designed to clean carpets and upholstery. Releases both oil and water based soils from carpet and upholstery. Aerosol foam is sprayed directly on spot with minimum of overspray. Requires no rinsing. Wipe or blot area with a clean, absorbent cloth.
features
- Aerosol delivers a thick white foam which minimizes the overuse of chemicals and moisture on the carpet
- Effectively removes most common spots and spills
- No rinsing required
- No sticky residue to cause resoiling
| Net Fill | 17 oz |
| Container Type | Aerosol |
| Type of Cleaner | Carpet |
| Application | Nylon, Carpet |
| Container Size | 17 oz |
| Flammability | Nonflammable |
| Type | Remover |
| Odor | Mild |
| Weight | 0.985 LB |
| EAN or UPC | 48011140032 |
-
No Air Shipping


