- Slip-Resistant Tub and Shower Strips
- 17 in Length
- 3/4 in Width
- White Color
- Light-Duty Grade
| Color | White |
| Grade | Light-Duty |
| Length | 17 in |
| Temperature Range [Min] | 40 °F |
| Type | Slip-Resistant Tub & Shower Strips |
| Surface | Smooth |
| Surface Material | Vinyl |
| Adhesive | Pressure Sensitive Acrylic |
| Temperature Range [Max] | 175 °F |
| Weight | 0.018 LB |
| EAN or UPC | 48011082165 |

