- 14 in Diameter
- 2 in Width
- 8 in Center Hole Diameter
- Medium Grit
- 7 Density
| Method of Attachment | Center Hole |
| Center Hole Dia. | 8 in |
| Type | Cut & Polish Wheel |
| RPM [Max] | 2550 rpm |
| Grit Type | Medium |
| Performance | Better |
| Material | Aluminum Oxide |
| Color | Beige, Tan |
| Density | 7 Density |
| Dia. | 14 in |
| Weight | 5.35 LB |
| EAN or UPC | 48011033129 |

