- Pouch Tape
- 10 in Length
- 6 in Width
- Clear Color
| Thickness | 2.5 mil |
| Color | Clear |
| Type | Pouch Tape |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Length | 10 in |
| Core Size | 3 in |
| Backing Material | Polypropylene Film |
| Adhesion Strength | 50 oz/in |
| Backing Thickness | 0.04 mm |
| Weight | 0.156 LB |
| EAN or UPC | 21200622243 |

