- Lens Frame Kit
| Eye Protection | No |
| Silicone Faceseal | No |
| Mask Type | Full Facepiece Reusable |
| Accessory Type | Lens Frame Kit |
| Color | Black |
| Cool Flow Exhalation Valve | No |
| Clip-On Welding Shield | No |
| Weight | 0.0 LB |
| EAN or UPC | 50021200603346 |
| Eye Protection | No |
| Silicone Faceseal | No |
| Mask Type | Full Facepiece Reusable |
| Accessory Type | Lens Frame Kit |
| Color | Black |
| Cool Flow Exhalation Valve | No |
| Clip-On Welding Shield | No |
| Weight | 0.0 LB |
| EAN or UPC | 50021200603346 |