- Foam Tape
- 3/4 in Length
- 3/4 in Width
- Off-White Color
| Material | Urethane |
| Color | Off-White |
| Width | 3/4 in |
| Shelf Life | 24 Months |
| Primary Liner Color | Green Plaid |
| Type | Double Coated, Foam Tape |
| Primary Liner | 62# Densified Kraft Paper |
| Density | 18 lb/ft3 |
| Length | 3/4 in |
| Adhesive | Acrylic |
| Thickness | 62 mil |
| Temperature Range [Max] | 220 °F |
| Primary Liner Thickness | 0.08 mm |
| Weight | 0.0 LB |
| EAN or UPC | 21200102240 |

