- 23 dB NRR
- Blue
- Ear Muffs
features
- General purpose
- Wide, forked headband and multi-position large ear cup create a comfortable, secure fit
- Economical, lightweight design
- Replaceable, soft sealing cushions
| Noise Reduction Rating | 23 dB |
| Style No. | 1435 |
| Cup Color | Blue |
| Radio Frequency | None |
| Weight | 0.6 LB |
| EAN or UPC | 51138293338 |

