- Cartridge
- Used w/Reusable Respirators
features
- Use with 3M™ Half and Full Facepieces 6000 Series and 3M™ Half and Full Facepieces 7000 Series
compliances
- 0
| Length | 4.200 in |
| Connection Type | Bayonet |
| Cool Flow Exhalation Valve | Yes |
| Protection Type | Ammonia & Methylamine |
| Style No. | 6004 |
| Eye Protection | Yes |
| Use With | Reusable Respirators |
| Clip-On Welding Shield | Yes |
| Type | Cartridge |
| Height | 3.400 in |
| Weight | 0.279 LB |
| EAN or UPC | 51138288822 |

