Skip to content Skip to navigation menu
3M™ Nomad™ Carpet Matting 4000

50-048011-23769-0

3M™ Nomad™ Carpet Matting 4000
Item #102180090
  • 3' x 5' Overall Size
  • Light Gray Color
  • Indoor Entrance Carpet Matting
  • Alternating Fiber Construction for a Ribbed Mat Appearance
3M™ Nomad™ Carpet Matting 4000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3' x 5' Overall Size
  • Light Gray Color
  • Indoor Entrance Carpet Matting
  • Alternating Fiber Construction for a Ribbed Mat Appearance

applications

  • Designed for light traffic applications

features

  • Dual fiber construction traps, holds and hides dirt and moisture
  • Removes dirt and water from foot traffic
Width 3 ft
Material Polypropylene
Color Light Gray
Length 5 ft
Weight 10.5 LB
EAN or UPC 48011237695
NSN Number 5345-01-344-2871
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison