- Conformable Tape
- 60 ft Length
- 12 in Width
- Black Color
- Heavy-Duty Grade
| Thickness | 0.76 mm |
| Type | Conformable Tape, Slip-Resistant |
| Surface | Irregular |
| Temperature Range [Min] | 40 °F |
| Grade | Heavy-Duty |
| Length | 60 ft |
| Color | Black |
| Adhesive | Pressure Sensitive Acrylic |
| Series | 500 - Conformable |
| Temperature Range [Max] | 175 °F |
| Surface Material | Mineral |
| Weight | 10.3 LB |
| EAN or UPC | 48011192833 |

