- Slip-Resistant Tape
- 60 ft Length
- 1 in Width
- Black Color
- Heavy-Duty Grade
features
- Mineral coated, slip-resistant material features a highly durable surface
- Low profile design reduces trip hazard
| Adhesive | Pressure Sensitive Acrylic |
| Substrate Material | Plastic Film |
| Surface | Smooth |
| Color | Black |
| Surface Material | Mineral |
| Temperature Range [Min] | 40 °F |
| Grade | Heavy-Duty |
| Temperature Range [Max] | 175 °F |
| Performance | General Purpose |
| Thickness | 0.76 mm |
| Length | 60 ft |
| Series | 600 - General Purpose |
| Type | Slip-Resistant Tape |
| Weight | 0.987 LB |
| EAN or UPC | 48011192208 |

