- 6 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Our Scotch-Brite Scuffing Disc delivers a fast, consistent scuff for everyday surface preparation. It is ideal for cleaning parts and scuffing prior to staining and painting. The sharp-cutting mineral and load-resistant web renders this disc a versatile tool for any workshop.
features
- Scotch Brite Scuffing Disc offers a quick and easy solution for machine scuffing automotive finishes before painting
- Versatile selection of grades and minerals to ensure operators find the right disc for their specific application
- Open web is load resistant, preventing abrasive from getting clogged with debris and prolonging service life
- Nylon fibers in open web won't splinter or rust, providing a great alternative to steel wool abrasives
- Nylon fibers are flexible and respond to surface irregularities without compromising part geometry
- Hookit backing for easy attachment to hook-and-loop backup disc pad (sold separately) and easy fastening to a random orbital sander
| Material | Aluminum Oxide |
| Dia. | 6 in |
| Abrasive Material | Aluminum Oxide |
| Grade | Very Fine |
| Color | Red |
| Form Type | Disc |
| Grit Type | Very Fine |
| Overall Diameter | 6 in, 152.4 mm |
| RPM [Max] | 4000 rpm |
| Diameter | 6 in |
| Used With | All Metals |
| Type of Abrasive | Non-Woven |
| Weight | 0.0 LB |
| EAN or UPC | 51131074675 |

