- 1 3/8 in Diameter
- Silicon Carbide Material
- 1500 Grit
| Vacuum Support | No |
| Grit | 1500 |
| Backing Wt. | A Weight |
| Material | Silicon Carbide |
| Wet or Dry | Wet or Dry |
| Method of Attachment | Pressure Sensitive Adhesive |
| Grit Type | Fine |
| Dia. | 1.375 in |
| Performance | Best |
| Sanding Method | Hand |
| Color | Black, Gray |
| Sanding Surface | Paint |
| Weight | 0.001 LB |
| EAN or UPC | 51131059214 |

