- 8 in Diameter
- Aluminum Oxide Material
- 60 Grit
| Color | Green |
| Backing Wt. | E Weight |
| Material | Aluminum Oxide |
| Vacuum Support | No |
| Grit | 60 |
| Dia. | 8 in |
| Performance | Better |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 3.3 LB |
| EAN or UPC | 51131015562 |
| Color | Green |
| Backing Wt. | E Weight |
| Material | Aluminum Oxide |
| Vacuum Support | No |
| Grit | 60 |
| Dia. | 8 in |
| Performance | Better |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 3.3 LB |
| EAN or UPC | 51131015562 |