- 36 Grit
- Ceramic Material
- 6 in Diameter
- 6000 rpm
| Color | Dark Brown |
| Used With | All Metals |
| Grit | 36 |
| RPM [Max] | 6000 rpm |
| Dia. | 6 in |
| Material | Ceramic |
| Weight | 3.7 LB |
| EAN or UPC | 48011276212 |
| Color | Dark Brown |
| Used With | All Metals |
| Grit | 36 |
| RPM [Max] | 6000 rpm |
| Dia. | 6 in |
| Material | Ceramic |
| Weight | 3.7 LB |
| EAN or UPC | 48011276212 |