- 25 dB Noise Reduction Rating
- Black Color
- Earmuff
| Battery Type | AA |
| Noise Attenuating Headsets | Yes |
| Package Type | Box |
| Type | Hard Hat Attached Headset |
| Noise Reduction Rating Range | 23-28 dB |
| Noise Reduction Rating | 25 dB |
| Color | Black |
| Style | Earmuff |
| Class | A |
| Weight | 0.0 LB |
| EAN or UPC | 93045981700 |

