- 32 dB Noise Reduction Rating
- Uncorded
- Poly Bag
- Roll Down Foam Style
| Dispenser | No |
| Plug Material | Polyurethane |
| Cord | No |
| Noise Reduction Rating | 32 dB |
| Package Type | Poly Bag |
| Color | Multi-Color |
| Style | Uncorded Roll Down Foam |
| Shape | Tapered |
| Dielectric | No |
| Class | CSA Class AL |
| Metal Detectable | No |
| Material | Polyurethane |
| Moisture Resistance | No |
| Reusable | No |
| Electrically Insulated | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 93045980123 |

