- Adapter
| Height | 3/4 in |
| Accessory Type | Adapter |
| Length | 8.630 in |
| Color | Black |
| Material | Nylon |
| Weight | 0.5 LB |
| EAN or UPC | 10093045936349 |
| Height | 3/4 in |
| Accessory Type | Adapter |
| Length | 8.630 in |
| Color | Black |
| Material | Nylon |
| Weight | 0.5 LB |
| EAN or UPC | 10093045936349 |