- Steel Mesh Visor
| Accessory Type | Steel Mesh Visor |
| Height | 11.400 in |
| Color | Black |
| Width | 5 1/2 in |
| Length | 6.700 in |
| Shape | Molded |
| Lens Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 10093045936233 |
| Accessory Type | Steel Mesh Visor |
| Height | 11.400 in |
| Color | Black |
| Width | 5 1/2 in |
| Length | 6.700 in |
| Shape | Molded |
| Lens Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 10093045936233 |