- 33 dB Noise Reduction Rating
- Uncorded
- Box
- Roll Down Foam Style
| Style | Uncorded Roll Down Foam |
| Cord | No |
| Class | CSA Class AL |
| Reusable | No |
| Electrically Insulated | Yes |
| Plug Material | Polyurethane |
| Material | Polyurethane |
| Package Type | Box |
| Noise Reduction Rating | 33 dB |
| Shape | Cylinder |
| Dispenser | Yes |
| Color | Yellow/Red |
| Moisture Resistance | No |
| Dielectric | No |
| Metal Detectable | No |
| Weight | 0.0 LB |
| EAN or UPC | 80529910103 |

