- 26 dB Noise Reduction Rating
- Corded
- Poly Bag
| Reusable | Yes |
| Noise Reduction Rating | 26 dB |
| Package Type | Poly Bag |
| Color | Yellow |
| Class | CSA Class AL |
| Cord Material | Vinyl |
| Plug Color | Yellow |
| Cord Color | Yellow |
| Material | ABS/Elastomeric Polymer |
| Dielectric | No |
| Cord | Yes |
| Moisture Resistance | Yes |
| Metal Detectable | No |
| Style | Corded |
| Dispenser | No |
| Plug Material | Elastomeric Polymer |
| Shape | Multi-Flange |
| Electrically Insulated | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 80529400406 |

