- 25 dB Noise Reduction Rating
- Corded
- Paper Bag
| Reusable | Yes |
| Electrically Insulated | Yes |
| Dispenser | No |
| Noise Reduction Rating | 25 dB |
| Material | ABS/Elastomeric Polymer |
| Cord Material | Cloth |
| Color | Yellow |
| Metal Detectable | No |
| Plug Material | Elastomeric Polymer |
| Class | CSA Class AL |
| Style | Corded |
| Shape | Multi-Flange |
| Cord | Yes |
| Plug Color | Yellow |
| Cord Color | Blue |
| Package Type | Paper Bag |
| Dielectric | No |
| Moisture Resistance | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 80529400383 |

