- Black Color
- Over the Head
| Style | Over the Head |
| Package Type | Box |
| Material | ABS |
| Color | Black |
| Size (text) | One Size Fits All |
| Electrically Insulated | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 80529310071 |
| Style | Over the Head |
| Package Type | Box |
| Material | ABS |
| Color | Black |
| Size (text) | One Size Fits All |
| Electrically Insulated | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 80529310071 |