- 21 dB Noise Reduction Rating
- Black/Maroon Color
- Hard Hat Attached
| Size (text) | One Size Fits Most |
| Package Type | Box |
| Class | CSA Class B |
| Noise Reduction Rating | 21 dB |
| Color | Black/Maroon |
| Material | ABS |
| Style | Hard Hat Attached |
| Electrically Insulated | Yes |
| Noise Attenuating Headsets | Yes |
| Type | Cap Mount |
| Dielectric | Yes |
| Noise Reduction Rating Range | 12-22 dB |
| Weight | 0.0 LB |
| EAN or UPC | 10080529300130 |

