- 17 dB Noise Reduction Rating
- Bulk Case
- Banded Style
| Color | Blue |
| Class | CSA Class BL |
| Moisture Resistance | Yes |
| Noise Reduction Rating | 17 dB |
| Metal Detectable | No |
| Plug Material | Polyurethane/Thermoplastic |
| Electrically Insulated | Yes |
| Dispenser | No |
| Reusable | Yes |
| Material | PVC/Silicone/ABS |
| Style | Banded |
| Shape | Band w/Pod |
| Package Type | Bulk Case |
| Dielectric | No |
| Weight | 0.0 LB |
| EAN or UPC | 10080529200003 |

